Zoro Homepage

RC 1-1/4 PM10P Carbide Milling Insert, 10PK

  • Mfr # 147862PK

  • Zoro # G910710881


product price: $2,618.99
/pk 10, $261.90/ea
Free Shipping & Returns

Key Features

Insert Size
1-1/4 in
Insert Style
RC
Insert Thickness
0.236 in
Insert Material
Carbide
Material Grade
C7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147862PK
Zoro #
G910710881
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
1-1/4 in
Insert Thickness
0.236 in

Details

Insert Style
RC
Insert Material
Carbide
Material Grade
C7
Manufacturer's Grade
PM10P

Description

Insert Style: RC Insert Size: 1-1/4in Material: Carbide Manufacturer's Grade: PM10P Material Grade: C7 Thickness Decimal Inch: 0.236Excellent for contour milling in a variety of materials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.