Zoro Homepage

RC 1-1/8 PM10P Carbide Milling Insert, 10PK

  • Mfr # 147861PK

  • Zoro # G810710844


product price: $2,618.99
/pk 10, $261.90/ea
Free Shipping & Returns

Key Features

Insert Thickness
0.236 in
Insert Size
1-1/8 in
Insert Material
Carbide
Insert Style
RC
Manufacturer's Grade
PM10P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147861PK
Zoro #
G810710844
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Thickness
0.236 in
Insert Size
1-1/8 in

Details

Insert Material
Carbide
Insert Style
RC
Manufacturer's Grade
PM10P
Material Grade
C7

Description

Insert Style: RC Insert Size: 1-1/8in Material: Carbide Manufacturer's Grade: PM10P Material Grade: C7 Thickness Decimal Inch: 0.236Excellent for contour milling in a variety of materials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.