
RDKT10T3MO-F2 MM30P Carbide Milling Insert, 10PK
Mfr # 146896PK
Zoro # G910711031
product price: $203.99
/pk 10, $20.40/ea
Free Shipping & Returns
Key Features
Insert Size
10T3
Insert Material
Carbide
Insert Style
RDKT
Manufacturer's Grade
MM30P
Material Grade
C5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
146896PK
Zoro #
G910711031
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Insert Size
10T3
Details
Insert Material
Carbide
Insert Style
RDKT
Manufacturer's Grade
MM30P
Material Grade
C5
Description
Insert Style: RDKT Insert Size: 10T3 Material: Carbide Manufacturer's Grade: MM30P Material Grade: C5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.