
RDKT10T3MO-M MM30P Carbide Milling Insert, 10PK
Mfr # 146961PK
Zoro # G710710968
product price: $195.99
/pk 10, $19.60/ea
Free Shipping & Returns
Key Features
Insert Material
Carbide
Insert Style
RDKT
Insert Size
10T3
Material Grade
C5
Manufacturer's Grade
MM30P
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
146961PK
Zoro #
G710710968
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Insert Size
10T3
Details
Insert Material
Carbide
Insert Style
RDKT
Material Grade
C5
Manufacturer's Grade
MM30P
Description
Insert Style: RDKT Insert Size: 10T3 Material: Carbide Manufacturer's Grade: MM30P Material Grade: C5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.