Zoro Homepage

RDKT10T3MO-M SM20P Carbide Milling Insert, 10PK

  • Mfr # 146946PK

  • Zoro # G810710936


product price: $209.99
/pk 10, $21.00/ea
Free Shipping & Returns

Key Features

Insert Style
RDKT
Inscribed Circle
25/64 in
Insert Size
10T3
Insert Material
Carbide
Manufacturer's Grade
SM20P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146946PK
Zoro #
G810710936
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
10T3

Details

Insert Style
RDKT
Inscribed Circle
25/64 in
Insert Material
Carbide
Manufacturer's Grade
SM20P

Description

Insert Style: RDKT Insert Size: 10T3 Material: Carbide Manufacturer's Grade: SM20P Inscribed Circle Inch: 25/64

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.