Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RDKT1204MO-F2 MM30P Carbide Milling Insert, 10PK

  • Mfr # 146998PK

  • Zoro # G510710786


product price: $259.99
/pk 10, $26.00/ea
Free Shipping & Returns

Key Features

Insert Size
1204
Insert Style
RDKT
Insert Material
Carbide
Material Grade
C5
Manufacturer's Grade
MM30P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146998PK
Zoro #
G510710786
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
1204

Details

Insert Style
RDKT
Insert Material
Carbide
Material Grade
C5
Manufacturer's Grade
MM30P

Description

Insert Style: RDKT Insert Size: 1204 Material: Carbide Manufacturer's Grade: MM30P Material Grade: C5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.