Zoro Homepage

RDKT1204MO-M SM20P Carbide Milling Insert, 10PK

  • Mfr # 147070PK

  • Zoro # G010710620


product price: $266.99
/pk 10, $26.70/ea
Free Shipping & Returns

Key Features

Inscribed Circle
15/32 in
Insert Size
1204
Insert Material
Carbide
Insert Style
RDKT
Manufacturer's Grade
SM20P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147070PK
Zoro #
G010710620
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
1204

Details

Inscribed Circle
15/32 in
Insert Material
Carbide
Insert Style
RDKT
Manufacturer's Grade
SM20P

Description

Insert Style: RDKT Insert Size: 1204 Material: Carbide Manufacturer's Grade: SM20P Inscribed Circle Inch: 15/32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.