Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SCACL 083K External Turning Toolholder

  • Mfr # 145993

  • Zoro # G007182652


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Shank Height (In.)
0.5 in
Hand of Holder
Left Hand
Toolholder Style
SCACL
Back of Bar to Cutting Edge
0.5 in
Shank Width (In.)
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145993
Zoro #
G007182652
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Height (In.)
0.5 in
Shank Width (In.)
0.5 in
Overall Length
3.15 in
Cutting Height
0.5 in
Head Length
0.63 in

Details

Hand of Holder
Left Hand
Toolholder Style
SCACL
Back of Bar to Cutting Edge
0.5 in
Insert Holding Method
Screw
Rake Angle (Deg.)
-7ยบ

Description

Hand of Holder Left Hand Toolholder Style SCACL Rake Angle 7Deg Shank Width Decimal Inch 05 Shank Height Decimal Inch 05 Overall Length Decimal Inch 315 Insert Compatibility CC 325

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.