Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SCACR 083K External Turning Toolholder

  • Mfr # 146327

  • Zoro # G207182667


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Back of Bar to Cutting Edge
0.5 in
Head Length
0.63 in
Cutting Height
0.5 in
Toolholder Style
SCACR
Rake Angle (Deg.)
-7ยบ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146327
Zoro #
G207182667
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Head Length
0.63 in
Cutting Height
0.5 in
Shank Height (In.)
0.5 in
Shank Width (In.)
0.5 in
Overall Length
3.15 in

Details

Back of Bar to Cutting Edge
0.5 in
Toolholder Style
SCACR
Rake Angle (Deg.)
-7ยบ
Hand of Holder
Right Hand
Insert Holding Method
Screw

Description

Hand of Holder Right Hand Toolholder Style SCACR Rake Angle 7Deg Shank Width Decimal Inch 05 Shank Height Decimal Inch 05 Overall Length Decimal Inch 315 Insert Compatibility CC 325

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.