Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SCLCR 062J External Turning Toolholder

  • Mfr # 146981

  • Zoro # G807182654


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Back of Bar to Cutting Edge
0.5 in
Insert Holding Method
Screw
Head Length
0.394 in
Cutting Height
0.375 in
Shank Width (In.)
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
146981
Zoro #
G807182654
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Head Length
0.394 in
Cutting Height
0.375 in
Shank Width (In.)
0.375 in
Shank Height (In.)
0.375 in
Overall Length
2.75 in

Details

Back of Bar to Cutting Edge
0.5 in
Insert Holding Method
Screw
Toolholder Style
SCLCR
Rake Angle (Deg.)
-7ยบ
Hand of Holder
Right Hand

Description

Hand of Holder Right Hand Toolholder Style SCLCR Rake Angle 7Deg Shank Width Decimal Inch 0375 Shank Height Decimal Inch 0375 Overall Length Decimal Inch 275 Insert Compatibility CCT 215

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.