Zoro Homepage

SCLCR 123B External Turning Toolholder

  • Mfr # 146788

  • Zoro # G607182656


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Rake Angle (Deg.)
-7ยบ
Insert Holding Method
Screw
Head Length
0.63 in
Hand of Holder
Right Hand
Shank Width (In.)
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146788
Zoro #
G607182656
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Head Length
0.63 in
Shank Width (In.)
0.75 in
Cutting Height
0.75 in
Overall Length
4.5 in
Shank Height (In.)
0.75 in

Details

Rake Angle (Deg.)
-7ยบ
Insert Holding Method
Screw
Hand of Holder
Right Hand
Toolholder Style
SCLCR
Back of Bar to Cutting Edge
1 in

Description

Hand of Holder Right Hand Toolholder Style SCLCR Rake Angle 7Deg Shank Width Decimal Inch 075 Shank Height Decimal Inch 075 Overall Length Decimal Inch 45 Insert Compatibility CCT 325

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.