Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SCLCR 124B External Turning Toolholder

  • Mfr # 145994

  • Zoro # G107182682


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4.5 in
Shank Width (In.)
0.75 in
Hand of Holder
Right Hand
Insert Holding Method
Screw
Cutting Height
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
145994
Zoro #
G107182682
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
4.5 in
Shank Width (In.)
0.75 in
Cutting Height
0.75 in
Head Length
0.984 in
Shank Height (In.)
0.75 in

Details

Hand of Holder
Right Hand
Insert Holding Method
Screw
Back of Bar to Cutting Edge
1 in
Toolholder Style
SCLCR
Rake Angle (Deg.)
-7ยบ

Description

Hand of Holder Right Hand Toolholder Style SCLCR Rake Angle 7Deg Shank Width Decimal Inch 075 Shank Height Decimal Inch 075 Overall Length Decimal Inch 45 Insert Compatibility CCT 43

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.