
SCLCR 164D External Turning Toolholder
Mfr # 146790
Zoro # G207182711
product price: $218.99
/ea
Free Shipping & Returns
Key Features
Insert Holding Method
Screw
Cutting Height
1 in
Rake Angle (Deg.)
-7ยบ
Hand of Holder
Right Hand
Toolholder Style
SCLCR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
146790
Zoro #
G207182711
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Cutting Height
1 in
Shank Width (In.)
1 in
Shank Height (In.)
1 in
Head Length
1.024 in
Overall Length
6 in
Details
Insert Holding Method
Screw
Rake Angle (Deg.)
-7ยบ
Hand of Holder
Right Hand
Toolholder Style
SCLCR
Back of Bar to Cutting Edge
1.25 in
Description
Hand of Holder Right Hand Toolholder Style SCLCR Rake Angle 7Deg Shank Width Decimal Inch 1 Shank Height Decimal Inch 1 Overall Length Decimal Inch 6 Insert Compatibility CCT 43
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.