
SECA 43AFFN KTM10U Carbide Milling Insert, 10PK
Mfr # 146036PK
Zoro # G110710452
product price: $247.99
/pk 10, $24.80/ea
Free Shipping & Returns
Key Features
Insert Thickness
3/16 in
Insert Style
SECA
Insert Material
Carbide
Insert Size
43
Material Grade
C3, C3-C4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
146036PK
Zoro #
G110710452
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Insert Thickness
3/16 in
Insert Size
43
Details
Insert Style
SECA
Insert Material
Carbide
Material Grade
C3, C3-C4
Manufacturer's Grade
KTM10U
Description
Insert Style: SECA Insert Size: 43 Material: Carbide Manufacturer's Grade: KTM10U Material Grade: C3, C3-C4 Thickness Decimal Inch: 0.1875Flat top geometry for more difficult applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.