Zoro Homepage

SECA 43AFTN PM20U Carbide Milling Insert, 10PK

  • Mfr # 146751PK

  • Zoro # G610709536


product price: $251.99
/pk 10, $25.20/ea
Free Shipping & Returns

Key Features

Insert Style
SECA
Insert Size
43
Insert Material
Carbide
Manufacturer's Grade
PM20U
Material Grade
C5-C6, C6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146751PK
Zoro #
G610709536
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
43

Details

Insert Style
SECA
Insert Material
Carbide
Manufacturer's Grade
PM20U
Material Grade
C5-C6, C6

Description

Insert Style: SECA Insert Size: 43 Material: Carbide Manufacturer's Grade: PM20U Material Grade: C5-C6, C6Flat top geometry for more difficult applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.