Zoro Homepage

SECA 43AFTN PM45P Carbide Milling Insert, 10PK

  • Mfr # 149356PK

  • Zoro # G110709791


product price: $294.99
/pk 10, $29.50/ea
Free Shipping & Returns

Key Features

Insert Material
Carbide
Insert Size
43
Overall Length
1/2 in
Insert Style
SECA
Insert Thickness
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
149356PK
Zoro #
G110709791
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
43
Overall Length
1/2 in
Insert Thickness
3/16 in

Details

Insert Material
Carbide
Insert Style
SECA
Material Grade
C5
Manufacturer's Grade
PM40P

Description

Insert Style: SECA Insert Size: 43 Material: Carbide Manufacturer's Grade: PM40P Material Grade: C5 Length Decimal Inch: 0.5 Thickness Decimal Inch: 0.1875Flat top geometry for more difficult applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.