Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SECN 42AFFN KTM10U Carbide Milling Insert, 10PK

  • Mfr # 146666PK

  • Zoro # G910709953


product price: $230.99
/pk 10, $23.10/ea
Free Shipping & Returns

Key Features

Insert Style
SECN
Insert Material
Carbide
Insert Size
42
Manufacturer's Grade
KTM10U
Material Grade
C3, C3-C4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146666PK
Zoro #
G910709953
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
42

Details

Insert Style
SECN
Insert Material
Carbide
Manufacturer's Grade
KTM10U
Material Grade
C3, C3-C4

Description

Insert Style: SECN Insert Size: 42 Material: Carbide Manufacturer's Grade: KTM10U Material Grade: C3, C3-C4Flat top geometry for a variety of applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.