
SEET 0903AGFN-A KTM10U Carbide Milling Insert, 10PK
Mfr # 147727PK
Zoro # G910709519
product price:Â $206.99
/pk 10, $20.70/ea
Free Shipping & Returns
Key Features
Insert Thickness
1/8 in
Insert Material
Carbide
Insert Style
SEET
Insert Size
0903
Manufacturer's Grade
KTM10U
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
147727PK
Zoro #
G910709519
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Insert Thickness
1/8 in
Insert Size
0903
Details
Insert Material
Carbide
Insert Style
SEET
Manufacturer's Grade
KTM10U
Material Grade
C3, C3-C4
Description
Insert Style: SEET Insert Size: 0903 Material: Carbide Manufacturer's Grade: KTM10U Material Grade: C3, C3-C4 Thickness Decimal Inch: 0.125Excellent geometry for softer materials such as Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.