Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SEHT 43AFN-A KTM10U Carbide Milling Insert, 10PK

  • Mfr # 146747PK

  • Zoro # G510709797


product price: $257.99
/pk 10, $25.80/ea
Free Shipping & Returns

Key Features

Insert Size
43
Insert Material
Carbide
Insert Style
SEHT
Manufacturer's Grade
KTM10U
Material Grade
C3, C3-C4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
146747PK
Zoro #
G510709797
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
43

Details

Insert Material
Carbide
Insert Style
SEHT
Manufacturer's Grade
KTM10U
Material Grade
C3, C3-C4

Description

Insert Style: SEHT Insert Size: 43 Material: Carbide Manufacturer's Grade: KTM10U Material Grade: C3, C3-C4Flat top geometry for more difficult applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.