Zoro Homepage

SEK 42AFEN KM20C Carbide Milling Insert, 10PK

  • Mfr # 147734PK

  • Zoro # G710710067


product price: $212.99
/pk 10, $21.30/ea
Free Shipping & Returns

Key Features

Insert Thickness
1/8 in
Insert Size
42
Insert Material
Carbide
Insert Style
SEK
Manufacturer's Grade
KM20C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147734PK
Zoro #
G710710067
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Thickness
1/8 in
Insert Size
42

Details

Insert Material
Carbide
Insert Style
SEK
Manufacturer's Grade
KM20C
Material Grade
C2

Description

Insert Style: SEK Insert Size: 42 Material: Carbide Manufacturer's Grade: KM20C Material Grade: C2 Thickness Decimal Inch: 0.125Excellent general purpose geometry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.