
SEK 42AFTN MM30P Carbide Milling Insert, 10PK
Mfr # 147733PK
Zoro # G910710027
product price: $310.99
/pk 10, $31.10/ea
Free Shipping & Returns
Key Features
Insert Style
SEK
Insert Thickness
1/8 in
Insert Material
Carbide
Insert Size
42
Manufacturer's Grade
MM30P
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
147733PK
Zoro #
G910710027
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Insert Thickness
1/8 in
Insert Size
42
Details
Insert Style
SEK
Insert Material
Carbide
Manufacturer's Grade
MM30P
Material Grade
C5
Description
Insert Style: SEK Insert Size: 42 Material: Carbide Manufacturer's Grade: MM30P Material Grade: C5 Thickness Decimal Inch: 0.125Excellent general purpose geometry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.