Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SEK 42AFTN PTM30U Carbide Milling Insert, 10PK

  • Mfr # 146320PK

  • Zoro # G510710885


product price: $227.99
/pk 10, $22.80/ea
Free Shipping & Returns

Key Features

Insert Material
Carbide
Insert Style
SEK
Insert Size
42
Insert Thickness
1/8 in
Manufacturer's Grade
PTM30U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146320PK
Zoro #
G510710885
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
42
Insert Thickness
1/8 in

Details

Insert Material
Carbide
Insert Style
SEK
Manufacturer's Grade
PTM30U
Material Grade
C5, C5-C6

Description

Insert Style: SEK Insert Size: 42 Material: Carbide Manufacturer's Grade: PTM30U Material Grade: C5, C5-C6 Thickness Decimal Inch: 0.125Excellent general purpose geometry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.