Zoro Homepage

SEK 42AFTN S300 Silicon Nitride Milling Insert, 10PK

  • Mfr # 149556PK

  • Zoro # G310711099


product price: $368.99
/pk 10, $36.90/ea
Free Shipping & Returns

Key Features

Insert Style
SEK
Inscribed Circle
1/2 in
Insert Material
Silicon Nitride
Overall Length
1/2 in
Insert Size
42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
149556PK
Zoro #
G310711099
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
1/2 in
Insert Size
42
Insert Thickness
1/8 in

Details

Insert Style
SEK
Inscribed Circle
1/2 in
Insert Material
Silicon Nitride
Manufacturer's Grade
S300

Description

Insert Style: SEK Insert Size: 42 Material: Silicon Nitride Manufacturer's Grade: S300 Inscribed Circle Inch: 1/2 Length Decimal Inch: 0.5 Thickness Decimal Inch: 0.125Excellent general purpose geometry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.