
SEKR 42AFSN-F3 PM30C Carbide Milling Insert, 10PK
Mfr # 145674PK
Zoro # G610709901
product price: $274.99
/pk 10, $27.50/ea
Free Shipping & Returns
Key Features
Insert Thickness
1/8 in
Insert Size
42
Inscribed Circle
1/2 in
Insert Style
SEKR
Insert Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
145674PK
Zoro #
G610709901
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Insert Thickness
1/8 in
Insert Size
42
Details
Inscribed Circle
1/2 in
Insert Style
SEKR
Insert Material
Carbide
Manufacturer's Grade
PM30C
Description
Insert Style: SEKR Insert Size: 42 Material: Carbide Manufacturer's Grade: PM30C Inscribed Circle Inch: 1/2 Thickness Decimal Inch: 0.125Excellent geometry for a variety of steels including Stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.