SEKR 42AFTN-F3 PM25C Carbide Milling Insert, 10PK

  • Mfr # 146346PK

  • Zoro # G310710795


product price: $272.99
/pk 10, $27.30/ea
Free Shipping & Returns

Key Features

Insert Thickness
1/8 in
Insert Material
Carbide
Insert Style
SEKR
Insert Size
42
Material Grade
C5, C5-C6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
146346PK
Zoro #
G310710795
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Thickness
1/8 in
Insert Size
42

Details

Insert Material
Carbide
Insert Style
SEKR
Material Grade
C5, C5-C6
Manufacturer's Grade
PM25C

Description

Insert Style: SEKR Insert Size: 42 Material: Carbide Manufacturer's Grade: PM25C Material Grade: C5, C5-C6 Thickness Decimal Inch: 0.125Excellent geometry for a variety of steels including Stainless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.