
SEKT 13T3AGSN-R8 PM25C Carbide Milling Insert, 10PK
Mfr # 148585PK
Zoro # G310711051
product price: $313.99
/pk 10, $31.40/ea
Free Shipping & Returns
Key Features
Overall Length
0.531 in
Insert Thickness
0.156 in
Insert Size
13T3
Insert Material
Carbide
Insert Style
SEKT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
148585PK
Zoro #
G310711051
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
0.531 in
Insert Thickness
0.156 in
Insert Size
13T3
Details
Insert Material
Carbide
Insert Style
SEKT
Manufacturer's Grade
PM25C
Material Grade
C5, C5-C6
Description
Insert Style: SEKT Insert Size: 13T3 Material: Carbide Manufacturer's Grade: PM25C Material Grade: C5, C5-C6 Length Decimal Inch: 0.531 Thickness Decimal Inch: 0.156Excellent general purpose geometry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.