This item is Discontinued.

Sowa Series 05 MT2 Standard Length Taper Shank Straight Flute Spade Drill 162869

Series 05 MT2 Standard Length Taper Shank Straight Flute Spade Drill (Discontinued)

  • Mfr # 162869
  • Zoro # G107185065
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
162869
Zoro #
G107185065
UPC #
-
Country of Origin
United States

Description

Series 05 Minimum Drill Diameter Inch 3964 Maximum Drill Diameter Inch 1116 Shank Type Morse Taper Shank Taper Size MT2 Spade Drill Length Standard Overall Length Inch 71932 Maximum Drill Depth Inch 212 Flute Type Straight Flute

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.