This item is Discontinued.

Sowa Series 25 1 Shank Standard Length Straight Shank Straight Flute Spade Drill 162829

Series 25 1 Shank Standard Length Straight Shank Straight Flute Spade Drill (Discontinued)

  • Mfr # 162829
  • Zoro # G807185327
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
162829
Zoro #
G807185327
UPC #
-
Country of Origin
United States

Description

Series 25 Minimum Drill Diameter Inch 1316 Maximum Drill Diameter Inch 138 Shank Type Straight Shank Diameter Inch 1 Spade Drill Length Standard Overall Length Inch 12 Maximum Drill Depth Inch 738 Flute Type Straight Flute

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.