This item is Discontinued.

Sowa Series 3 112 Shank Standard Length Straight Shank Straight Flute Spade Drill 162831

Series 3 112 Shank Standard Length Straight Shank Straight Flute Spade Drill (Discontinued)

  • Mfr # 162831
  • Zoro # G207185194
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
162831
Zoro #
G207185194
UPC #
-
Country of Origin
United States

Description

Series 3 Minimum Drill Diameter Inch 11332 Maximum Drill Diameter Inch 178 Shank Type Straight Shank Diameter Inch 112 Spade Drill Length Standard Overall Length Inch 1312 Maximum Drill Depth Inch 814 Flute Type Straight Flute

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.