This item is Discontinued.

Sowa Series Z MT2 Standard Length Taper Shank Straight Flute Spade Drill 162866

Series Z MT2 Standard Length Taper Shank Straight Flute Spade Drill (Discontinued)

  • Mfr # 162866
  • Zoro # G307185131
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
162866
Zoro #
G307185131
UPC #
-
Country of Origin
United States

Description

Series Z Minimum Drill Diameter Inch 716 Maximum Drill Diameter Inch 12 Shank Type Morse Taper Shank Taper Size MT2 Spade Drill Length Standard Overall Length Inch 7716 Maximum Drill Depth Inch 238 Flute Type Straight Flute

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.