SEXT 14M4AGSN-F2 MM30P Carbide Milling Insert, 10PK

  • Mfr # 148506PK

  • Zoro # G510710618


product price:  $274.99
/pk 10, $27.50/ea
Free Shipping & Returns

Key Features

Overall Length
0.551 in
Insert Size
14M
Insert Material
Carbide
Insert Style
SEXT
Insert Thickness
0.157 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148506PK
Zoro #
G510710618
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
0.551 in
Insert Size
14M
Insert Thickness
0.157 in

Details

Insert Material
Carbide
Insert Style
SEXT
Material Grade
C5
Manufacturer's Grade
MM30P

Description

Insert Style: SEXT Insert Size: 14M Material: Carbide Manufacturer's Grade: MM30P Material Grade: C5 Length Decimal Inch: 0.551 Thickness Decimal Inch: 0.157Excellent general purpose geometry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.