
SEXT 14M4AGSN-R8 KM10P Carbide Milling Insert, 10PK
Mfr # 148926PK
Zoro # G310710306
product price: $264.99
/pk 10, $26.50/ea
Free Shipping & Returns
Key Features
Overall Length
0.551 in
Insert Thickness
0.157 in
Insert Size
14M
Insert Material
Carbide
Insert Style
SEXT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
148926PK
Zoro #
G310710306
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
0.551 in
Insert Thickness
0.157 in
Insert Size
14M
Details
Insert Material
Carbide
Insert Style
SEXT
Manufacturer's Grade
KM10P
Material Grade
C2-C3, C3
Description
Insert Style: SEXT Insert Size: 14M Material: Carbide Manufacturer's Grade: KM10P Material Grade: C2-C3, C3 Length Decimal Inch: 0.551 Thickness Decimal Inch: 0.157Geometry designed for medium to roughing applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.