Zoro Homepage

SNMX1206ANN-M MM30P Carbide Milling Insert, 10PK

  • Mfr # 148904PK

  • Zoro # G310710382


product price: $348.99
/pk 10, $34.90/ea
Free Shipping & Returns

Key Features

Insert Material
Carbide
Insert Style
SNMX
Insert Size
1206
Inscribed Circle
1/2 in
Manufacturer's Grade
MM30P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148904PK
Zoro #
G310710382
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
1206

Details

Insert Material
Carbide
Insert Style
SNMX
Inscribed Circle
1/2 in
Manufacturer's Grade
MM30P

Description

Insert Style: SNMX Insert Size: 1206 Material: Carbide Manufacturer's Grade: MM30P Inscribed Circle Inch: 1/2General purpose geometry for a variety of materials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.