
SNMX1206ANN-M PTM50P Carbide Milling Insert, 10PK
Mfr # 145673PK
Zoro # G610710006
product price: $311.99
/pk 10, $31.20/ea
Free Shipping & Returns
Key Features
Insert Material
Carbide
Inscribed Circle
1/2 in
Insert Size
1206
Insert Style
SNMX
Manufacturer's Grade
PTM50P
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
145673PK
Zoro #
G610710006
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Insert Size
1206
Details
Insert Material
Carbide
Inscribed Circle
1/2 in
Insert Style
SNMX
Manufacturer's Grade
PTM50P
Description
Insert Style: SNMX Insert Size: 1206 Material: Carbide Manufacturer's Grade: PTM50P Inscribed Circle Inch: 1/2General purpose geometries for a variety of materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.