
SNU 433 PM20U Carbide Milling Insert, 10PK
Mfr # 146457PK
Zoro # G610710280
product price: $184.99
/pk 10, $18.50/ea
Free Shipping & Returns
Key Features
Insert Material
Carbide
Insert Size
433
Insert Style
SNU
Insert Thickness
3/16 in
Material Grade
C5-C6, C6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
146457PK
Zoro #
G610710280
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Insert Size
433
Insert Thickness
3/16 in
Details
Insert Material
Carbide
Insert Style
SNU
Material Grade
C5-C6, C6
Manufacturer's Grade
PM20U
Description
Insert Style: SNU Insert Size: 433 Material: Carbide Manufacturer's Grade: PM20U Material Grade: C5-C6, C6 Thickness Decimal Inch: 0.1875
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.