Zoro Homepage

SNU 433 PTM30U Carbide Milling Insert, 10PK

  • Mfr # 146449PK

  • Zoro # G710710180


product price: $180.99
/pk 10, $18.10/ea
Free Shipping & Returns

Key Features

Insert Size
433
Insert Material
Carbide
Insert Style
SNU
Insert Thickness
3/16 in
Manufacturer's Grade
PTM30U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146449PK
Zoro #
G710710180
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
433
Insert Thickness
3/16 in

Details

Insert Material
Carbide
Insert Style
SNU
Manufacturer's Grade
PTM30U
Material Grade
C5, C5-C6

Description

Insert Style: SNU Insert Size: 433 Material: Carbide Manufacturer's Grade: PTM30U Material Grade: C5, C5-C6 Thickness Decimal Inch: 0.1875

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.