Zoro Homepage

SP300 MT15C Carbide Pro Part Cut-Off Insert, 10PK

  • Mfr # 149246PK

  • Zoro # G810711063


product price: $229.99
/pk 10, $23.00/ea
Free Shipping & Returns

Key Features

Material
Carbide
Style
SP
Insert Size
300
Lead Angle Direction
Neutral
Cutting Width
0.122 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
149246PK
Zoro #
G810711063
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
300
Cutting Width
0.122 in

Details

Material
Carbide
Style
SP
Lead Angle Direction
Neutral
Manufacturer's Grade
MT15C
Lead Angle
0 Degrees

Description

Material: Carbide Insert Style: SP Insert Size: 300 Lead Angle Direction: Neutral Lead Angle: 0 Cutting Width Decimal Inch: 0.122 Manufacturer's Grade: MT15C Coating: TiN + TiAlN Relief Angle: 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.