Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SP300L PT30C Carbide Pro Part Cut-Off Insert, 10PK

  • Mfr # 146447PK

  • Zoro # G110710124


product price: $234.99
/pk 10, $23.50/ea
Free Shipping & Returns

Key Features

Material
Carbide
Style
SP
Lead Angle Direction
Left Hand
Cutting Width
0.122 in
Insert Size
300L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146447PK
Zoro #
G110710124
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Cutting Width
0.122 in
Insert Size
300L

Details

Material
Carbide
Style
SP
Lead Angle Direction
Left Hand
Lead Angle
8 Degrees
Manufacturer's Grade
PT30C

Description

Material: Carbide Insert Style: SP Insert Size: 300L Lead Angle Direction: Left Hand Lead Angle: 8 Cutting Width Decimal Inch: 0.122 Manufacturer's Grade: PT30C Coating: TiN Relief Angle: 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.