
SP400 PT30C Carbide Pro Part Cut-Off Insert, 10PK
Mfr # 146454PK
Zoro # G510710113
product price: $231.99
/pk 10, $23.20/ea
Free Shipping & Returns
Key Features
Material
Carbide
Style
SP
Cutting Width
0.161 in
Insert Size
400
Lead Angle Direction
Neutral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
146454PK
Zoro #
G510710113
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Cutting Width
0.161 in
Insert Size
400
Details
Material
Carbide
Style
SP
Lead Angle Direction
Neutral
Manufacturer's Grade
PT30C
Lead Angle
0 Degrees
Description
Material: Carbide Insert Style: SP Insert Size: 400 Lead Angle Direction: Neutral Lead Angle: 0 Cutting Width Decimal Inch: 0.161 Manufacturer's Grade: PT30C Coating: TiN Relief Angle: 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.