Zoro Homepage

SP500 PT30C Carbide Pro Part Cut-Off Insert, 10PK

  • Mfr # 146456PK

  • Zoro # G410710374


product price: $253.99
/pk 10, $25.40/ea
Free Shipping & Returns

Key Features

Material
Carbide
Style
SP
Lead Angle Direction
Neutral
Manufacturer's Grade
PT30C
Insert Size
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146456PK
Zoro #
G410710374
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
500
Cutting Width
0.201 in

Details

Material
Carbide
Style
SP
Lead Angle Direction
Neutral
Manufacturer's Grade
PT30C
Lead Angle
0 Degrees

Description

Material: Carbide Insert Style: SP Insert Size: 500 Lead Angle Direction: Neutral Lead Angle: 0 Cutting Width Decimal Inch: 0.201 Manufacturer's Grade: PT30C Coating: TiN Relief Angle: 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.