Zoro Homepage

SPMT432 PM20U Carbide Milling Insert, 10PK

  • Mfr # 146143PK

  • Zoro # G910709700


product price: $219.99
/pk 10, $22.00/ea
Free Shipping & Returns

Key Features

Inscribed Circle
1/2 in
Insert Material
Carbide
Insert Style
SPMT
Insert Size
432
Manufacturer's Grade
PM20U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146143PK
Zoro #
G910709700
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
432

Details

Inscribed Circle
1/2 in
Insert Material
Carbide
Insert Style
SPMT
Manufacturer's Grade
PM20U

Description

Insert Style: SPMT Insert Size: 432 Material: Carbide Manufacturer's Grade: PM20U Inscribed Circle Inch: 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.