Zoro Homepage

SPMT432 PM25C Carbide Milling Insert, 10PK

  • Mfr # 146145PK

  • Zoro # G610709604


product price: $260.99
/pk 10, $26.10/ea
Free Shipping & Returns

Key Features

Insert Size
432
Insert Material
Carbide
Inscribed Circle
1/2 in
Insert Style
SPMT
Manufacturer's Grade
PM25C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146145PK
Zoro #
G610709604
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
432

Details

Insert Material
Carbide
Inscribed Circle
1/2 in
Insert Style
SPMT
Manufacturer's Grade
PM25C

Description

Insert Style: SPMT Insert Size: 432 Material: Carbide Manufacturer's Grade: PM25C Inscribed Circle Inch: 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.