Zoro Homepage

SSSCR 103A External Turning Toolholder

  • Mfr # 145992

  • Zoro # G207182674


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Hand of Holder
Right Hand
Head Length
0.61 in
Rake Angle (Deg.)
-7ยบ
Shank Width (In.)
0.625 in
Shank Height (In.)
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145992
Zoro #
G207182674
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Head Length
0.61 in
Shank Width (In.)
0.625 in
Shank Height (In.)
0.625 in
Overall Length
4 in
Cutting Height
0.625 in

Details

Hand of Holder
Right Hand
Rake Angle (Deg.)
-7ยบ
Insert Holding Method
Screw
Toolholder Style
SSSCR
Back of Bar to Cutting Edge
0.67 in

Description

Hand of Holder Right Hand Toolholder Style SSSCR Rake Angle 7Deg Shank Width Decimal Inch 0625 Shank Height Decimal Inch 0625 Overall Length Decimal Inch 4 Insert Compatibility SCT 325

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.