Zoro Homepage

SSSCR 124B External Turning Toolholder

  • Mfr # 145996

  • Zoro # G907182653


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Toolholder Style
SSSCR
Shank Height (In.)
0.75 in
Back of Bar to Cutting Edge
0.659 in
Overall Length
4.5 in
Head Length
0.945 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145996
Zoro #
G907182653
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Height (In.)
0.75 in
Overall Length
4.5 in
Head Length
0.945 in
Cutting Height
0.75 in
Shank Width (In.)
0.75 in

Details

Toolholder Style
SSSCR
Back of Bar to Cutting Edge
0.659 in
Hand of Holder
Right Hand
Rake Angle (Deg.)
-7ยบ
Insert Holding Method
Screw

Description

Hand of Holder Right Hand Toolholder Style SSSCR Rake Angle 7Deg Shank Width Decimal Inch 075 Shank Height Decimal Inch 075 Overall Length Decimal Inch 45 Insert Compatibility SCT 43

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.