Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STGCL 082K External Turning Toolholder

  • Mfr # 146713

  • Zoro # G307182673


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Head Length
0.551 in
Hand of Holder
Left Hand
Back of Bar to Cutting Edge
0.625 in
Rake Angle (Deg.)
-7ยบ
Shank Width (In.)
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
146713
Zoro #
G307182673
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Head Length
0.551 in
Shank Width (In.)
0.5 in
Shank Height (In.)
0.5 in
Cutting Height
0.5 in
Overall Length
3.15 in

Details

Hand of Holder
Left Hand
Back of Bar to Cutting Edge
0.625 in
Rake Angle (Deg.)
-7ยบ
Insert Holding Method
Screw
Toolholder Style
STGCL

Description

Hand of Holder Left Hand Toolholder Style STGCL Rake Angle 7Deg Shank Width Decimal Inch 05 Shank Height Decimal Inch 05 Overall Length Decimal Inch 315 Insert Compatibility TCT 215

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.