Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STGCL 123B External Turning Toolholder

  • Mfr # 146715

  • Zoro # G407182597


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Toolholder Style
STGCL
Cutting Height
0.75 in
Hand of Holder
Left Hand
Back of Bar to Cutting Edge
1 in
Head Length
0.827 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146715
Zoro #
G407182597
UPC #
-
Country of Origin
Poland

Dimensions

Cutting Height
0.75 in
Head Length
0.827 in
Overall Length
4.5 in
Shank Width (In.)
0.75 in
Shank Height (In.)
0.75 in

Details

Toolholder Style
STGCL
Hand of Holder
Left Hand
Back of Bar to Cutting Edge
1 in
Rake Angle (Deg.)
-7ยบ
Insert Holding Method
Screw

Description

Hand of Holder Left Hand Toolholder Style STGCL Rake Angle 7Deg Shank Width Decimal Inch 075 Shank Height Decimal Inch 075 Overall Length Decimal Inch 45 Insert Compatibility TCT 325

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.