Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STGCR 082K External Turning Toolholder

  • Mfr # 145988

  • Zoro # G507182732


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Head Length
0.551 in
Hand of Holder
Right Hand
Insert Holding Method
Screw
Back of Bar to Cutting Edge
0.625 in
Rake Angle (Deg.)
-7ยบ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
145988
Zoro #
G507182732
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Head Length
0.551 in
Shank Width (In.)
0.5 in
Overall Length
3.15 in
Cutting Height
0.5 in
Shank Height (In.)
0.5 in

Details

Hand of Holder
Right Hand
Insert Holding Method
Screw
Back of Bar to Cutting Edge
0.625 in
Rake Angle (Deg.)
-7ยบ
Toolholder Style
STGCR

Description

Hand of Holder Right Hand Toolholder Style STGCR Rake Angle 7Deg Shank Width Decimal Inch 05 Shank Height Decimal Inch 05 Overall Length Decimal Inch 315 Insert Compatibility TCT 215

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.