Zoro Homepage

SVJCR 163D External Turning Toolholder

  • Mfr # 147229

  • Zoro # G507182640


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Head Length
1.575 in
Shank Width (In.)
1 in
Cutting Height
1 in
Insert Holding Method
Screw
Rake Angle (Deg.)
-7ยบ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147229
Zoro #
G507182640
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Head Length
1.575 in
Shank Width (In.)
1 in
Cutting Height
1 in
Shank Height (In.)
1 in
Overall Length
6 in

Details

Insert Holding Method
Screw
Rake Angle (Deg.)
-7ยบ
Back of Bar to Cutting Edge
1.25 in
Toolholder Style
SVJCR
Hand of Holder
Right Hand

Description

Hand of Holder Right Hand Toolholder Style SVJCR Rake Angle 7Deg Shank Width Decimal Inch 1 Shank Height Decimal Inch 1 Overall Length Decimal Inch 6 Insert Compatibility VCT 33

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.