Zoro Homepage

T104 HSCO TiN 82Deg 3Flute Countersink

  • Mfr # 121882

  • Zoro # G207183800


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
6 mm
Countersink Material
Cobalt
Head Diameter
10.4 mm
Number of Flutes
3
Included Angle
82
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121882
Zoro #
G207183800
UPC #
-
Country of Origin
France

Dimensions

Shank Dia.
6 mm
Head Diameter
10.4 mm

Details

Countersink Material
Cobalt
Number of Flutes
3
Included Angle
82
Finish
TiN Coated

Description

Head Diameter mm 104 Number of Flutes 3 Included Angle 82 Countersink Material Cobalt Countersink FinishCoating TiN Coated Shank Diameter mm 6 M35 Cobalt TiN coated Wide flutes provide good chip evacuation Positive cut Constant profile aids regrinding of the tool Selfcentering of the cutting mill three bearing points Virtually eliminates vibration

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.