Zoro Homepage

T165 Cobalt 90Deg 3Flute Countersink

  • Mfr # 121896

  • Zoro # G307183939


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
10 mm
Number of Flutes
3
Finish
Bright
Countersink Material
Cobalt
Included Angle
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121896
Zoro #
G307183939
UPC #
-
Country of Origin
France

Dimensions

Shank Dia.
10 mm
Head Diameter
16.5 mm

Details

Number of Flutes
3
Finish
Bright
Countersink Material
Cobalt
Included Angle
90

Description

Head Diameter mm 165 Number of Flutes 3 Included Angle 90 Countersink Material Cobalt Countersink FinishCoating Bright Shank Diameter mm 10 HSCO Cobalt Wide flutes provide good chip evacuation Positive cut Constant profile aids regrinding of the tool Selfcentering of the cutting mill three bearing points Virtually eliminates vibration

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.